United Visual Products 4B+ Horizontal Mailbox N1029432 - 20 Doors - USPS Approved
Write a Review
|
Questions & Answers (0)
Product Description
If you are looking for mailboxes for your renovation or retrofit mailbox project, the 4B Horizontal Mailboxes are a great low cost option, and are ready to ship. We have taken our biggest sellers and stocked up on them to be able to ship immediately, and at a fraction of the cost.
PRICE
$2,299.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 17 in |
| Height | 39 in |
| Weight | 63 lbs |
| Mailbox Dimensions (W x D x H) | 6-1/4" x 14-1/2" x 6-1/4" |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Differently |
| Type | Front Loading Master Access |
| Color | Silver |
| Style | Horizontal |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Number of Compartments | 20 |
| Manufacturers Part Number | N1029432 |
| Access Type | USPS |
| Number of Mailboxes | 21 (20 Usable) |
| Brand | United Visual Products |
Compliance & Certifications
| Certifications | USPS-STD-4B+ for Replacement |