Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165121

MPN #: 48021

FLAVIA® The Bright Tea Co.® Chai Spice Black Tea, 0.09 oz. Pouch, Pack of 100

Product Description
Features:
  • The Bright Tea Co.® Chai Spice features Tea flavored with ginger, cinnamon, black pepper, and cardamom
  • Best served sweetened as a latte
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.09 oz.

Product Details

TypeBlack Tea
FlavorChai Spice
Packing TypePouch
Package Quantity100
DescriptionChai Spice Black Tea Freshpack
Manufacturers Part Number48021
BrandFLAVIA