Peet's Coffee & Tea® Coffee Portion Packs, House Blend, 2.5 oz Frack Pack, 18/Box
Write a Review
|
Questions & Answers (0)
Product Description
Sourced directly from the farmers, hand roasted by one of our master artisan roasters, and roasted to order for optimal freshness.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 8.25 x 11.25 x 6.5 in |
| Size | 2.5 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | House Blend |
| Package Quantity | 18 |
| Description | Coffee Portion Packs, House Blend, 2.5 oz Frack Pack, 18/Box |
| Grind Type | Ground |
| Coffee Roast Level | Dark |
| Brand | Peet's Coffee & Tea |