Regal in stature and interesting to the eye, this 4' Ficus Tree will command attention wherever you place it. One of nature's prettiest trees, the strong trunks twist upward, where they culminate in a sea of green leaves (504 in all!) Standing a full 4' tall, this majestic specimen is the perfect piece to grace an entryway - in fact, place one on each side for an incredibly grand statement. Comes in a black pot with faux soil.
Nearly Natural 4' Ficus Silk Tree with Round Pot, Green
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 48 in |
| Pot Size | 6"W x 5"H |
| Plant Height | 48 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Ficus |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 4' Ficus Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5299 |
| Purpose | Floor |
| Brand | Nearly Natural |