Nearly Natural 4' Cedar Tree Silk Tree (Indoor/Outdoor)
|
Questions & Answers (0)
Product Description
The Cedar Pine is renowned for its gentle beauty that lasts the entire year. It's also a very versatile plant in terms of look - equally at home in a summer garden, a rustic den, or a snowy backyard. And our 4' tall Mini Cedar Pine Tree perfectly captures the essence of the real thing, without the care a live tree needs. Boasting 1,000 tips, this elegant tree will enhance any decor, and also makes an ideal gift.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 48 in |
| Pot Size | 8"W x 7"H |
| Plant Height | 48 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Cedar |
| Material | Plastic |
| Description | 4' Cedar Tree Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5172 |
| Purpose | Floor |
| Brand | Nearly Natural |