Nearly Natural 4' Multi Bambusa Bamboo Silk Tree
Write a Review
|
Questions & Answers (0)
Product Description
Keep your yin and yang in complete harmony with this gorgeous Multi Bambusa Bamboo Tree. The perfect choice for any Asian decorating theme, this handsome tree can be used alone as a focal point for your home foyer or place it in your living room alongside a decorative Shoji screen. A mix of authentic designed trunks supports seven-hundred lush vibrant hued leaves. At 4 feet tall, it's large enough to make a statement yet small enough for easy transporting.
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 48 in |
| Pot Size | 6"W x 5"H |
| Plant Height | 48 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Bamboo |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 4' Multi Bambusa Bamboo Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5280 |
| Purpose | Floor |
| Brand | Nearly Natural |