Mallets & Soft Face Hammers
Availability
Special Price
Type
Brand
Material
Length
Height
Price
Related Products
At Wilton®, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton® B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is. Features: Lanyard Hole - Safely secure hammer to wrist or stationary object No-Slip Grip - Vulcanized rubber handle for secure grip while striking Trademark Green Soft-Face Head - Drop ...
Tempered to 30 HRC after being induction hardened, the Estwing® 4 lb. Soft Face Head 16" Handle Sledge Hammer is engineered to prevent damage to the struck object. The 16" double-injected fiberglass handle and textured rubber with Estwing® Trademarked "Dimples" create a superior grip and shock absorption, reducing strain on the hands and arms during use. This sledge hammer is used in construction, agriculture, automotive, railroad, overground mining, and the maintenance of cutting tools. Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and ...
The Groz Soft Face Sledge Hammer with our unique Indestructible handle technology is designed for heavy-duty tasks. The handle of our hammers is constructed with spring steel bars for added strength that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel, induction hardened, and then tempered to reduce hardness to ...
A member of the Indestructible Handle series, the Estwing® 6 lb. Soft Face Head, 24" Length Indestructible Handle Sledge Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 6 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. The forged hammer head is induction hardened then tempered to 30 HRC, making it a soft head to prevent damage ...
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is. Features: Brass Head is non-sparking for use near combustible materials and nonmarring to reduce work damage. Unbreakable® Handle Technology - Steel core eliminates breaking during ...