Benchmark Scientific 4ml Polyethylene Vial w/ Lined Cap, Pack of 240
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | IPD9600-4PE |
| For Use With | 3/8” SS Grinding Ball |
| Country of Origin | USA |
| Material | Polyethylene |
| Package Quantity | 240 |
| Brand | Benchmark Scientific |
Related Products
The efficiency of bead homogenization relies on several factors, including the material and size of the beads. Benchmark offers a variety of bead options to meet a wide range of samples Silica (glass) homogenizer beads are ready to use – acid washed and heat treated to remove contaminants and render them nuclease and protease free. 0.1mm diameter beads are the best choice for homogenization of gram positive and negative bacteria. 0.5mm diameter beads are used to homogenize bacteria, fungi, spores, molds and small yeasts. 1.0mm diameter beads can be used to homogenize fungi, spores, algae ...
The efficiency of bead homogenization relies on several factors, including the material and size of the beads. Benchmark offers a variety of bead options to meet a wide range of samples Silica (glass) homogenizer beads are ready to use – acid washed and heat treated to remove contaminants and render them nuclease and protease free. 0.1mm diameter beads are the best choice for homogenization of gram positive and negative bacteria. 0.5mm diameter beads are used to homogenize bacteria, fungi, spores, molds and small yeasts. 1.0mm diameter beads can be used to homogenize fungi, spores, algae ...
This starter kit contains 10 prefilled tubes each of 0.1mm, 0.5mm, 1.0mm, 1.5mm and 3.0mm diameter zirconium (ceramic) beads. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
The BeadBlaster™ 24R is a highly efficient bead homogenizer with built in refrigeration to protect temperature sensitive molecules from heat degradation and denaturation. Unlike most bead homogenizers, the BeadBlaster 24R has true, compressor-based refrigeration – no dry ice, no liquid nitrogen and no air supply needed. Simply set the desired temperature and precool the chamber. Temperature will be maintained throughout the homogenization process to keep samples cool. The BeadBlaster 24R retains many of the features of our popular BeadBlaster 24. The stainless steel tube carrier ...
The efficiency of bead homogenization relies on several factors, including the material and size of the beads. Benchmark offers a variety of bead options to meet a wide range of samples Silica (glass) homogenizer beads are ready to use – acid washed and heat treated to remove contaminants and render them nuclease and protease free. 0.1mm diameter beads are the best choice for homogenization of gram positive and negative bacteria. 0.5mm diameter beads are used to homogenize bacteria, fungi, spores, molds and small yeasts. 1.0mm diameter beads can be used to homogenize fungi, spores, algae ...