SCILOGEX DS-160/10 10mm Dia. Generator 18900114, For Solid/Liquid Media, 1- 250ml Volume
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Volume | 1 - 250ml |
Product Details
| Manufacturers Part Number | 18900114 |
| For Use With | Scilogex D160 Homogenizer |
| Description | DS-160/10 10mm Dia. Generator |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
The BeadBlaster™ 24R is a highly efficient bead homogenizer with built in refrigeration to protect temperature sensitive molecules from heat degradation and denaturation. Unlike most bead homogenizers, the BeadBlaster 24R has true, compressor-based refrigeration – no dry ice, no liquid nitrogen and no air supply needed. Simply set the desired temperature and precool the chamber. Temperature will be maintained throughout the homogenization process to keep samples cool. The BeadBlaster 24R retains many of the features of our popular BeadBlaster 24. The stainless steel tube carrier ...
The BeadBlaster™ 24 completely lyses, grinds and homogenizes a broad variety of biological samples. Even the most difficult and resistant samples are fully homogenized, often in 35 seconds or less. The stainless steel tube carrier subjects up to 24 samples to an optimized, high speed, 3D motion, producing high energy impacts between the samples and micro-beads to release cellular contents. After homogenization, samples can be centrifuged and the supernatant collected for further processing. Operating parameters for the BeadBlaster 24 are set and displayed digitally. To protect ...
Prefilled 2ml tubes contain an appropriate amount of 2.8mm diameter stainless steel beads for bead homogenization. Tubes are ready to use - beads are alcohol washed and heat treated to remove contaminants and render them nuclease and protease free. Suitable for homogenization of tough, hard samples, muscle, plant materials, seeds and dried samples . Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
The efficiency of bead homogenization relies on several factors, including the material and size of the beads. Benchmark offers a variety of bead options to meet a wide range of samples Silica (glass) homogenizer beads are ready to use – acid washed and heat treated to remove contaminants and render them nuclease and protease free. 0.1mm diameter beads are the best choice for homogenization of gram positive and negative bacteria. 0.5mm diameter beads are used to homogenize bacteria, fungi, spores, molds and small yeasts. 1.0mm diameter beads can be used to homogenize fungi, spores, algae ...
The Scilogex D500 Homogenizer has a maximum speed of 29,000rpm and reduces processing time significantly. The smooth motor drive provides safe and comfortable operation. An overload protection feature increases the life span of the motor. Smooth acceleration also prevents unnecessary spills. A flexible configuration of different generators and probes make the D500 highly adaptive to most applications. The generator shaft is constructed of 316L stainless steel. Reliable results are assured with extremely high precision and speed. Assembly and disassembly of rotors requires no special ...