SCILOGEX D500 Homogenizer Stand, 85020401
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 17 lbs |
Product Details
| Package Quantity | 1 |
| Description | D500 Homogenizer Stand |
| Manufacturers Part Number | 850204019999 |
| For Use With | Scilogex D500 Homogenizer |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
The spectrophotometer is an indispensable instrument routinely used in colleges, universities and research institutes for quantitative analysis in fields including biotechnology and quality control of new material developed. V-Series provides high resolution, high performance and excellent stability. Features: User Friendly Operation and Information Rich LCD Display: The large 128 x 64 dots, backlit LCD screen with adjustable brightness control displays a large array of data also in graphical format On-Board Data Storage: The System can save the test results, up to 200 groups of data and ...
Prefilled 2ml tubes contain an appropriate amount of 1.5mm diameter zirconium (ceramic) beads for bead homogenization. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for homogenization of soft tissue such as liver and small insects. Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
The BeadBlaster™ 24 completely lyses, grinds and homogenizes a broad variety of biological samples. Even the most difficult and resistant samples are fully homogenized, often in 35 seconds or less. The stainless steel tube carrier subjects up to 24 samples to an optimized, high speed, 3D motion, producing high energy impacts between the samples and micro-beads to release cellular contents. After homogenization, samples can be centrifuged and the supernatant collected for further processing. Operating parameters for the BeadBlaster 24 are set and displayed digitally. To protect ...
Prefilled 2ml tubes contain an appropriate amount of 2.8mm diameter stainless steel beads for bead homogenization. Tubes are ready to use - beads are alcohol washed and heat treated to remove contaminants and render them nuclease and protease free. Suitable for homogenization of tough, hard samples, muscle, plant materials, seeds and dried samples . Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
The BeadBlaster™ 24R is a highly efficient bead homogenizer with built in refrigeration to protect temperature sensitive molecules from heat degradation and denaturation. Unlike most bead homogenizers, the BeadBlaster 24R has true, compressor-based refrigeration – no dry ice, no liquid nitrogen and no air supply needed. Simply set the desired temperature and precool the chamber. Temperature will be maintained throughout the homogenization process to keep samples cool. The BeadBlaster 24R retains many of the features of our popular BeadBlaster 24. The stainless steel tube carrier ...