General Wire 4" Rotary Saw Blade
Write a Review
|
Questions & Answers (0)
Product Description
4" Rotary Saw Blade for roots and other stoppages. Designed to cut roots and other tough stoppages in drain and sewer lines. The rotating saw-blade design provides more aggressive cutting than a U-cutter or side cutter, making it effective for root intrusion and hardened deposits..
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 – 10 in |
| Diameter | 4 in |
Product Details
| Material | Steel |
| Description | Rotary Saw Blade - 4" |
| Connection Style | General Drum Type |
| Manufacturers Part Number | 4RSB |
| Brand | General Wire |