Flextur Mobile Tool Board Panel, 2"W x 31-3/4"H, Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Metal Pegboard / Tool Board Panel. This 14-gauge panel is designed for a Flextur Mobile Tool Board. Add extra panels to your 2-Panel Mobile Tool Board or use them to build a custom solution to meet your needs or application. Not for wall mount applications. American Made in Dalton, Ohio U.S.A.
PRICE
$819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 36 in |
| Height | 31-3/4 in |
| Weight Capacity | 400 lbs |
| Weight | 53 lbs |
Product Details
| Color | Black |
| Finish | Powder Coated |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 73584220 |
| Brand | Flextur |
Warranty
| Warranty | 1 |