Worldwide Electric Tapered Bushing Kit, 1-15/16"-, Fits Reducer Styles SMR4/WSMR4
Write a Review
|
Questions & Answers (0)
Product Description
4WTBK-1.1516, Tapered bushing kit, 1-15/16". fits reducer styles SMR4/WSMR4. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Box Size | 4 |
| Bore Size | 1-15/16"- |
Product Details
| Primary Unit | Fits Reducer Styles SMR4/WSMR4 |
| Suggested Add On | Shaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly |
| Description | Tapered Bushing Kit |
| Manufacturers Part Number | 4WTBK-1.1516 |
| Brand | Worldwide Electric Corporation |