Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047782

MPN #: 4WTBK-2.14

Worldwide Electric Tapered Bushing Kit, 2-1/4", Fits Reducer Styles SMR4/WSMR4

Product Description
4WTBK-2.14, Tapered bushing kit, 2-1/4". fits reducer styles SMR4/WSMR4. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size4
Bore Size2-1/4"

Product Details

Primary UnitFits Reducer Styles SMR4/WSMR4
Suggested Add OnShaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly
DescriptionTapered Bushing Kit
Manufacturers Part Number4WTBK-2.14
BrandWorldwide Electric Corporation