Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047772

MPN #: 3WTBK-1.1116

Worldwide Electric Tapered Bushing Kit, 1-11/16" , Fits Reducer Styles SMR3/WSMR3

Product Description
3WTBK-1.1116, Tapered bushing kit, 1-11/16" . fits reducer styles SMR3/WSMR3. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.

PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size3
Bore Size1-11/16"

Product Details

Primary UnitFits Reducer Styles SMR3/WSMR3
Suggested Add OnShaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly
DescriptionTapered Bushing Kit
Manufacturers Part Number3WTBK-1.1116
BrandWorldwide Electric Corporation