Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RollerLite

Model # :WBB1780307

MPN #: 4CR050Q-12

RollerLite 4" x 1/2" Acrylic Mini Roller Cover, 12/Pack 6/Case - 4CR050Q-12

Product Description
4" acrylic fabric mini corner roller covers with a 1/2" nap. Designed for use in corners of walls and ceilings and use with all paints and stains. Twelve pack.

PRICE
$156.77

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3-1/4 in
Height8 in
Weight0.5 lbs
Nap1/2"

Product Details

TypeSmooth
ColorWhite
For Use WithAll Paints And Stains
Package Quantity72
DescriptionMini Roller Cover
Manufacturers Part Number4CR050Q-12
BrandRollerLite
Bristle MaterialAcrylic