3MPerformance Gravity HVLP Atomizing Head Refill Kit 26720, 2.0MM. Red, Pack of 5 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M Performance Gravity HVLP Atomizing Head Refill Kit 26720, 2.0MM. Red, Pack of 5
3M™ Performance Gravity HVLP Atomizing Heads are designed to deliver premium spray performance for coatings including paints, clear coats and topcoats. Replaceable nozzles are built exclusively for gravity feed applications with the 3M™ Performance Spray Gun System and 3M™ PPS™ Series 2.0 Spray Cup System, offering like-new spray performance with the change of each nozzle.
3M™ Performance Gravity HVLP Atomizing Heads are designed to deliver premium spray performance for coatings including paints, clear coats and topcoats. Replaceable nozzles are built exclusively for gravity feed applications with the 3M™ Performance Spray Gun System and 3M™ PPS™ Series 2.0 Spray Cup System, offering like-new spray performance with the change of each nozzle.
PRICE
$314.75 Sold in packages of 5 / $62.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 MM |
Product Details
| Style | 26720 Series |
| Type | Gravity HVLP |
| Finish | Fine to Thick |
| Includes | Atomizing Head |
| Package Quantity | 10 |
| Description | Atomizing Head Refill Kit - Red |
| Manufacturers Part Number | 7100205982 |
| PSI | 20 psi |
| Brand | 3M |