RollerLite 4" x 1/2" Acrylic Mini Roller Cover, 2/Pack 12/Case - 4CR050QD
Write a Review
|
Questions & Answers (0)
Product Description
4" acrylic fabric mini corner roller covers with a 1/2" nap. Designed for use in corners of walls and ceilings and use with all paints and stains. Double pack.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-1/2 in |
| Height | 6 in |
| Weight | 0 lbs |
| Nap | 1/2" |
Product Details
| Type | Semi-Textured |
| Color | White |
| For Use With | All Paints And Stains |
| Material | Acrylic |
| Description | Mini Roller Cover |
| Package Quantity | 24 |
| Manufacturers Part Number | 4CR050QD |
| Brand | RollerLite |
| Bristle Material | Acrylic |