Model # :WBB684535
MPN #: BINBWZ418K
4" x 18" x 4-1/2" Kraft Corrugated Open Top Bin Boxes - Pkg Qty 50
|
Questions & Answers (0)
Product Description
4" x 18" x 4 1/2" Kraft Corrugated Open Top Bin Boxes
An economical solution for organizing parts. Kraft colored bins help conceal dirt and grime. One-piece construction makes assembly fast and easy. Simply fold along lines to create bin. No tape or staples needed. Made from sturdy 200#/ECT-32 kraft corrugated. Price each. Sold in package quantities.
An economical solution for organizing parts. Kraft colored bins help conceal dirt and grime. One-piece construction makes assembly fast and easy. Simply fold along lines to create bin. No tape or staples needed. Made from sturdy 200#/ECT-32 kraft corrugated. Price each. Sold in package quantities.
PRICE
$98.00 Sold in packages of 50 / $1.96 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 4 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 18 x 4 x 4-1/2 in |
| Inside Length | 17-3/4 in |
| Inside Width | 3-3/4 in |
| Inside Height | 4-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Wall |
| Color | Tan |
| Style | No Print |
| Material | 200#/ECT-32 Kraft Corrugated |
| Package Quantity | 50 |
| Manufacturers Part Number | BINBWZ418K |