Great for storing and organizing large bulky parts. High sides for added protection and capacity. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.
Model # :WBB684551
MPN #: BINJ181810
18" x 18" x 10" Jumbo Open Top White Corrugated Boxes - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$122.25 Sold in packages of 25 / $4.89 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 10 in |
| Size (L x W x H) | 18 x 18 x 10 in |
| Inside Length | 17-3/4 in |
| Inside Width | 17-3/4 in |
| Inside Height | 9-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Wall |
| Color | White |
| Style | No Print |
| Material | 200#/ECT-32-B Corrugated |
| Package Quantity | 25 |
| Manufacturers Part Number | BINJ181810 |