Model # :WBB420400
MPN #: 0403U316
#4 x 3/16 Round Head Type U Drive Screw 316 Stainless Steel - Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
4X3/16 Round Head Type U Drive Screw 316 Stainless Steel. Drive screw Type-U fasteners permanently fasten metals and plastics, when forced into the work piece using pressure. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$809.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/16 in |
| Size | 4 |
| Head | Round |
Product Details
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0403U316 |