4" x 1/4" nap (2-pack) Mo-Tech Dralon® woven fabric mini rollers perfect for small projects such as touch-ups. Use on smooth surfaces with all paints and stains.
RollerLite 4" x 1/4" Shed-Resistant Motech Mini Roller Covers, 2/Pack 24/Case - 4EMT025D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-1/2 in |
| Height | 6 in |
| Weight | 0 lbs |
| Nap | 1/4" |
Product Details
| Type | Smooth |
| Color | Red |
| Capacity | Shed-Resistant |
| Material | Dralon |
| Description | Mini Roller Cover |
| Package Quantity | 48 |
| Manufacturers Part Number | 4EMT025D |
| Brand | RollerLite |
| Bristle Material | Dralon |