RollerLite 4" x 3/8" Medium Density Polyester Roller Cover, 24/Case - 4AP038
Write a Review
|
Questions & Answers (0)
Product Description
4" knitted polyester fabric - medium density roller cover with a 3/8" nap. Designed for semi-smooth surfaces and use with water-based latex, acrylic, and stains. For use with flat, eggshell, and satin paint sheens.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 0.1 lbs |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Color | Orange |
| For Use With | Flat, Eggshell, Satin Paint Sheens |
| Capacity | Medium Density |
| Description | Standard Roller Cover |
| Package Quantity | 24 |
| Manufacturers Part Number | 4AP038 |
| Brand | RollerLite |
| Bristle Material | Polyester |