Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3181667

MPN #: 378MVN

Weller® 5-1/2” Serrated Jaws Pliers

Product Description
Product Features:
  • Thin profile, long reach pliers for access in tight spaces
  • Lightweight for maximum comfort
  • Made for precision electronics applications
  • Serrated jaws
  • Highest quality carbon steel
  • Non-glare black finish
  • Lightweight construction
  • ESD-Safe


PRICE
$24.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number378MVN
Package Quantity1
DescriptionSerrated Jaws Pliers
BrandWeller