Weller® WBH 2 Board Holder without Stand
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | T0053316799 |
| Package Quantity | 1 |
| Description | Board Holder without Stand |
| Brand | Weller |
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
Azar Display's Clear Plastic T-Shape Table Top Sign Holders are one of the best values in the display market today. This bottom and side loading acrylic frame can be used for pictures, graphics, documents, branding or documents and as a single or double-sided display piece. These Two-Sided Frames are a competitive value with ten in a pack. Great promotional item to give out photos or award certificates. Insert your graphic or literature through the bottom of the frame, easy to swap media in and out. Each double-footed sign holder is made of highly durable acrylic so you don't have to ...
Key Features: Conical 2 mm Tip: Conical 2 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIBAK8 Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires (>18AWG), micro-electronics, drones, small appliances, model railroads, audio components, electronic repair, automotive, marine, hobby kits, and crafts Easy tip change: Tip is easy to change by using the lever to push the old tip off and push new tip on (turn off soldering iron and allow tip to cool before removal
5 Piece Accessory Kit includes: 1 oz. of rosin flux paste, Lead Free Solder SN99.25Cu 0-3/4 dia. 0-13/16mm (0.031") x 12.2g (0.43oz), 1 flux brush and 1 brass wire cleaner with silicone holder to ensure effective soldering joints and extend life of soldering tip Improve Solder Joints: Apply lead free and RoHS compliant rosin flux paste with flux brush to improve wetting and flow of solder for easier soldering and improved solder joints Dry Tip Cleaning: Maintain tip cleaning and effectively remove residual solder from your soldering tools without damaging your tips with Weller's Soldering ...
Key Features: Multi-functional Capabilities: Includes bending and holding leads, removing rust and contamination, adjusting pins and components, and many other necessary soldering tasks Remove Components: Dual-sided Hook assists in removal of components Bend, Hold & Adjust Leads: Use Fork for bending, adjusting and to hold leads Remove Residual Solder and Flux: Use Scraper and Knife to remove residual solder & flux, and to cut away unnecessary circuit elements Clean or Expand Pad Holes: Use dual-sided Awl for cleaning or expanding pad holes Cleans Dust and Residue: Dual-sided Brush cleans ...