Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192557

MPN #: T0053450199

Weller® WCU Calibration Unit

Product Description
Features:
  • High-Precision Temperature Measurement Device: Quick and accurate temperature measurements
  • Intuitive Navigation: Digital display for fast temperature unit change between °C and °F, and other functionalities. Values are easily readable from the large non-backlite display
  • High-Mobility: The compact designed, battery-powered Weller® High Precision Temperature Measurement Device can easily be shared between different workstations
  • Temperature Measurement Count Function: Number of tip temperature measurement will be automatically counted. This function can be useful for control of changing sensor
  • Fast and Easy Measurement: Effortlessly auto-calibrate in less than 10 seconds, ensuring the operator can focus on the important soldering task with a precise temperature for best productivity. The Auto-Calibration function can be used with: WXsmart, WX 1, WX 2, WXD 2, WXA 2, WXR 3
  • Max Hold function: The WCU display will show/hold the maximum temperature measured
  • Low Energy Consumption: Auto Turn-off Timer saves battery life shutting down the unit's power after 10 mins without use
  • ESD Safe: The Weller® WCU High Precision Temperature Measurement Device is ESD safe
  • Simultaneous Use of Thermocross and Thermocouple: Keep track of soldering tip and soldering bath temperatures simultaneously.(Weller® Thermocouple Type K Ø Ø, 1 mm T0058755782) (Weller® Thermocouple Type K Ø, 5 mm T0053119099)
  • WCU Replacement Sensor: 10 pcs. T0058771712


PRICE
$569.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberT0053450199
Package Quantity1
DescriptionCalibration Unit
BrandWeller