- Available in case hardened carbon steel or stainless steel
- Precision machining assures threads are square with base
- Additional sizes available upon request
#4-40 Hex Flange Nut - 1/4" Hex - 3/8" Flange Dia. - 7/32" Height - Stainless Steel - CN-094SS
Write a Review
|
Questions & Answers (0)
Product Description
#4-40 Hex Flange Nut - 1/4" Hex - 3/8" Flange Dia. - 7/32" Height - 303 Stainless Steel - CN-094SS
PRICE
$5.70
11
11
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7/32 in |
| Flange Diameter | 3/8" |
| Hex Size | 1/4" |
| Size | #4-40 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Hex Flange Nut |
| Manufacturers Part Number | CN-094SS |
| Brand | Morton Machine Works |