- Available in case hardened carbon steel or stainless steel
- Precision machining assures threads are square with base
- Additional sizes available upon request
M10 x 1.5 Hex Flange Nut - 17.4mm Hex - 22.2mm Flange Dia. - 12.7mm Height - Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12.7 mm |
| Flange Diameter | 22.2mm |
| Hex Size | 17.4mm |
| Size | M10 x 1.5 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Hex Flange Nut |
| Manufacturers Part Number | CN-510SS |
| Brand | Morton Machine Works |