Pewag KPW7 Grade 100 Clevis Grab Hook, 9/32", 4188 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The KPW7 Clevis Grab Hook is a Grade 100 forged alloy shortening hook engineered for demanding lifting and rigging applications. Designed for use with 9/32"" Grade 100 chain, it offers a 4,188 lb working load limit while providing secure chain engagement and dependable load control. The clevis attachment enables fast, direct connection to chain assemblies without additional hardware. Ideal for shortening sling legs, adjusting chain length, and creating non-tightening loop configurations in overhead lifting operations.
PRICE
$23.50
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 2-1/4 in |
| Height | 2-1/2 in |
| Weight Capacity | 4188 lbs |
| Weight | 1 lbs |
| Dimension B | 2-1/4 in |
| Dimension D | 3/8 in |
| Dimension E | 2-1/2 in |
Product Details
| Type | Clevis Grab |
| Color | Orange |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 27130 |
| Brand | Pewag |