Pewag KPSW7 Grade 100 Clevis Grab Hook with Catch, 9/32", 4188 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The KPSW7 Clevis Grab Hook with Safety Catch is a Grade 100 forged alloy shortening hook designed for secure lifting and rigging applications. Built for use with 9/32" Grade 100 chain, it features a 4,188 lb working load limit and an integrated safety catch that helps prevent accidental chain disengagement during handling. The clevis design allows quick, direct attachment to chain assemblies without additional connectors. Ideal for shortening sling legs, adjusting chain lengths, and improving lifting safety in industrial environments.
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 2-1/4 in |
| Height | 2-1/2 in |
| Weight Capacity | 4188 lbs |
| Weight | 1 lbs |
| Dimension B | 2-1/4 in |
| Dimension D | 3/8 in |
| Dimension E | 2-1/2 in |
Product Details
| Type | Clevis Grab |
| Color | Orange |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 65625 |
| Brand | Pewag |