Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :WBB2184260

MPN #: 6K.532

5/32" Tamper-Proof Security Hex Key (Double-Ended)

Product Description
5/32" Tamperproof Hex Key (Double-Ended)

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws

PRICE
$2.35

Min. purchase quantity is 12
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/32"
Unit of MeasurementInch (Imperial)

Product Details

StyleDouble-Ended
Country of OriginImport
Package Quantity1
DescriptionTamper-Resistant Security Hex Key
Manufacturers Part Number6K.532
For Use WithSocket Pin-In-Hex Screws
BrandTamperproof Screw