- Hertz: 60
- Phase: 1
- Overload: Automatic
- Mounting: Mounting kit
- Frame: 48
Century OYK1028, 5-5/8" Motor 208-230 Volts 850 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 3 in |
| Length Less Shaft | 4-7/16 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/4 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 50/60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 850 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Mounting Kit |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 1.4 A |
| Manufacturers Part Number | OYK1028 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |