- Hertz: 60
- Phase: 1
- Overload: Automatic
- Mounting: Mounting kit
- Frame: 48
Century FC3107, 5-5/8" Deluxe Commercial Fan Motor 200-230/460 Volts 1120 RPM 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$879.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 5 in |
| Length Less Shaft | 9.56 in |
| Shaft Diameter | 0.625 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1120 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 200-230/460 V |
| Phase | 3 |
| Full Load Amps | 5.0/2.5 A |
| Manufacturers Part Number | FC3107 |
| Rated RPM | 1140 |
| Service Factor | 1.00 |
| RPM Range | 1101-1200 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |