- Permanent Split Capacitor
- 48Y Frame
- Stud / Belly Band Mounting
- Automatic Overload
- 60 HZ
- Single Phase
Century FH1038, 5 5/8" Split Capacitor Condenser Fan Motor - 825 RPM 460 Volts
Write a Review
|
Questions & Answers (0)
Product Description
Century 5 5/8" Split Capacitor Condenser Fan Motor - 825 RPM 460 Volts
PRICE
$585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6-4/9 in |
| Length Less Shaft | 5.61 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band/Stud |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 0.9 A |
| Manufacturers Part Number | FH1038 |
| Rated RPM | 825 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |