Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186518

MPN #: FSE1038SF

Century FSE1038SF, 5 5/8" HeatMaster Motor - 208-230 Volts 825 RPM

Product Description
Century 5 5/8" HeatMaster Motor - 208-230 Volts 825 RPM

  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty from date of manufacture date code, or 2 years from
  • the date of installation
  • Energy-efficient PSC design
  • Water-resistant reversing plug
  • Double sealed ball bearing, or dependable all-angle sleeve bearings
  • All-angle mount
  • Mounts by belly band, adjustable extended thru-bolts, or Rheem
  • mounting holes, with screws supplied
  • Lead length 36
  • 60 HZ
  • 48 Frame
  • Totally Enclosed
  • Single Speed
  • Continuous duty, air over
  • UL and CSA recognized


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length6 in
Length Less Shaft4.86 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/3 HP
Number of Speeds1
Frame48
Hertz60 Hz
RotationCCW/CW °
Motor RPM 60 Hertz825 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face
Voltage208-230 V
Phase1
Full Load Amps2.1 A
Manufacturers Part NumberFSE1038SF
Rated RPM825
RPM Range0-1000 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA