- Push Button for Quick Adjustments - Press the domed button and slide the handle to adjust the jaw size
- Tongue and Groove Track - The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force
- Jaw Teeth - The jaws have fine teeth in the front and back for controlled gripping on flat surfaces; coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes
- Jaw Capacity - The pliers have between 9 and 13 adjustment positions, a maximum flat jaw capacity of 1.3 - 2.0 inches, and a maximum round jaw capacity of 1.0 - 1.5 inches (depending on the size)
- Parts and Materials - The pliers have induction-hardened teeth, a steel push button, enamel-coated steel handles, textured PVC-based handle grips, and a steel spring
Tekton 5", 7", 10", Angle Nose Push Button Adjustable Pliers Set, 3 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5, 7, 10 |
| Jaw Width | Various (Set) in |
| Handle Length | Various (Set) |
| Jaw Length | Various (Set) in |
| Jaw Thickness | 1/4, 1/4, 5/16 in |
| Jaw Capacity | 1-5/16, 1-5/8, 2 in |
Product Details
| Handle Material | PVC |
| Type | Tongue & Groove |
| Jaw Surface | Serrated |
| Wire Cutter | No |
| Jaw Shape | V-Jaw |
| Handle Type | Non-Slip |
| Style | Push Button Adjustment |
| Country of Origin | Germany |
| Material | Steel |
| Handle Color Family | Red |
| Manufacturers Part Number | PGA93001 |
| Handle Style | Plastic Dipped |
| Brand | Tekton |