Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Knipex

Model # :WBB1820578

MPN #: 00 20 08 US2

KNIPEX® 00 20 08 US2 3 Pc Universal Pliers Set W/ Cobra® Pliers

Product Description
KNIPEX® 00 20 08 US2 3 Pc Universal Pliers Set W/ Cobra® Pliers

Features:

  • Popular pliers sets packaged in durable plastic packaging
  • Contains: 26 11 200, 74 21 200, 87 01 250
PRICE
$119.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8, 8,10 in

Product Details

Manufacturers Part Number00 20 08 US2
Jaw ShapeCombination
Handle TypePlastic Coated
Description3 Pc Universal Pliers Set W/ Cobra® Pliers
BrandKnipex