- 1000V quick-adjust water pump pliers
- Sturdy box joint frame and slim design
- High performance alloy steel, two-component handles for maximum grip comfort
- Phosphate finish, anti-corrosion treated
- Self-adjusting patented lateral lever
- Flat and round grip shape with auto-tightening device
- Up to 35% bigger mouth opening compared to market standard
- Narrow design head for great accessibility in confined spaces
- Hardened teeth (60 HRC to 62 HRC) for a long product life and strong gripping on any shape
- Slim jaws provide easy accessibility
- Designed to prevent fingers being pinched
- ISO 8976, IEC 60900
Bahco® Insulated Quick-Adjust Slip Joint Water Pump Plier with Dual-Component Handle, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Jaw Length | 2 in |
| Jaw Capacity | 2 in |
Product Details
| Handle Material | Polymer |
| Type | Water Pump Plier |
| Jaw Surface | Serrated |
| Jaw Shape | Straight |
| Handle Type | Comfort Grip |
| Style | Box Joint |
| Insulated | Yes |
| Country of Origin | Spain |
| Material | Alloy Steel |
| Description | Slip Joint Plier |
| Handle Color Family | Multi-colored |
| Manufacturers Part Number | 7224S |
| Handle Style | Comfort Grip |
| Brand | Bahco |