- The Plasteur® Plastic Pasteur Pipet offers the aspirating precision of a glass pipet and the safety benefits of plastic
- Fine tip is ideal for precision aspirating
- Polypropylene provides the chemical resistivity needed for many applications
- No more broken glass: more durable than standard glass pipets
- Flexible plastic helps prevent glove or skin punctures
- Will not shatter, eliminating losses due to broken glass
- No damage during shipping and handling as compared to traditional glass pipets
- Eliminate "sharps" disposal
- Can be autoclaved
- 100 Bulk Packed Per Bag, Case Quantity of 500
CELLTREAT® 5.75" Plasteur® Pasteur Pipet, Bulk Packed in Bags, Non-Sterile, 500/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
Product Details
| Type | Pasteur Pipettes |
| Packaging | Bulk Packed |
| Graduated | No |
| Material | PP |
| Sterile | No |
| Autoclavable | Yes |
| Package Quantity | 500 |
| Description | Plasteur® Pasteur Pipet |
| Color | Clear |
| Manufacturers Part Number | 229277 |
| Brand | CELLTREAT Scientific Products |