5/8-18 Hex Nut - Grade 5 - Carbon Steel - Plain - Fine - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
CLEARANCE PRICE
$3.05was $9.20
Save $6.15 (67%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8-18 |
| Proof Load | 120000 Lbs psi |
| Thread | Fine in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 25 |
| Description | Hex Nut |
| Manufacturers Part Number | 301205P |
| Grade | Grade 5 |
| Brand | Earnest |
Compliance & Certifications
| Certifications | SAE J995, ASME B18.2.2 |