- Standard material used in automotive and marine under-the-hood, heater and coolant applications.
- Enhanced impact resistance results from inclusion of uniformly dispersed glass fibers that add strength to the resin: automotive industry approvals.
- Temperature Range -50°F to 275°F (135°C).
- Pressure 150 psi at 70°F
- Heat Deflection Temperature - ASTM D64: 475°F (246°C) at 264 psi
Eldon James 5/8" Barbed Equal Tee, Glass Filled Black Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.60
100
100
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 |
| Hose Barb Size | 5/8" |
Product Details
| Type | Equal Tees |
| Material | Glass Filled Black Nylon |
| Description | 5/8" Barbed Equal Tee |
| Color | Black |
| Manufacturers Part Number | T0-10GFBN |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |