Pac Strapping Snap On Polypropylene Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
These seals for poly strapping are made of galvanized steel for long lasting durability, strength and dependability. The most common plastic seal, open seals allow you to place the seal on after tensioning has occurred.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/2 in |
| Thickness | 0.025 ga |
| Strap Width | 5/8 in |
Product Details
| Type | Seals |
| Color | Silver |
| For Use With | Polypropylene |
| Style | Open |
| Material | Steel |
| Package Quantity | 1,000 |
| Seal Type | Snap-On |
| Manufacturers Part Number | S-50 |
| Duty | Regular Duty |
| Brand | Pac Strapping |