Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Werner

Model # :WBB1224292

MPN #: L201050

Werner® L201050 5/8" Poly-dac Vertical Lifeline, 50'L

Product Description

The Werner L201050 polyester-polypropylene blend, 5/8in diameter, 3-strand rope lifeline has the strength needed on the job, while remaining lightweight and providing a comfortable grip and chafe protection for the user. The 50-foot lifeline includes a snap hook at one end.

PRICE
$78.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width10 in
Weight Capacity310 lbs
Weight8 lbs
Cable Length50 ft
SizeOne Size

Product Details

TypeVertical Lifeline
ColorWhite
Workers per System1
StyleRope
MaterialPolyester-Polypropylene Blend
Connector TypeSnap Hook
Installation- -
DescriptionVertical Lifeline
Package Quantity1
Manufacturers Part NumberL201050
BrandWerner

Compliance & Certifications

CertificationsMeets ANSI and OSHA Standards