- 5/8" Premium Polyester Rope
- with 1 Snap Hook and Taped-End
- 3-strand Twisted Construction
- Polyester blend provides high level of UV degradation
- Taped-end allows User to easily install Rope Grab Arrestor
FallTech® 8150T 50' Vertical Lifeline, 5/8" Polyester Rope, with 1 Snap Hook and Taped-End
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Weight Capacity | 310 lbs |
| Weight | 6 lbs |
| Hook Opening | 7/8 in |
Product Details
| Type | Vertical Lifeline |
| Color | White |
| Workers per System | 1 |
| Style | Taped-End |
| Material | Polyester and Alloy Steel |
| Connector Type | Snap Hook |
| Installation | Permanent |
| Description | 50' Vertical Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | 8150T |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |