Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB761322

Global Industrial™ 50'L Vertical Lifeline

Product Description
✓ 5/8" low-stretch 3-strand twisted rope
✓ Polyester blend
✓ Alloy steel snap-hook

Get the strength you need to compete the job right with the Global Industrial™ 50'L Vertical Lifeline. Constructed with 5/8" low-stretch 3-strand twisted rope and a premium polyester blend this life line reduces kinking and hockling. A steel thimble and splice-protecting shrink tube are included for long-lasting durability, while the alloy steel snap-hook provides a reliable anchorage connection. The taped end is ideally suited for pairing with non-hinged arresters and adjusters. ANSI Z359.15-2014 compliant. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $129.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length50 ft
    Weight Capacity130-310 lbs
    Rope Diameter5/8 in
    Tensile Strength5,000 lbf/min.

    Product Details

    End ConnectionsSnap Hook
    TypeVertical Lifeline
    ColorWhite
    Workers per System1
    Anchorage Connection2.44" Plated Alloy Steel Rebar Hook
    MaterialPolyester
    Connector TypeSnap Hook
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.15-2014