- Lifelines are specially designed from rope made using high-strength polysteel
- Polysteel is an extruded co-polymer fiber that yields an extremely high-strength, lightweight rope with excellent resistance to acids and alkalis
- PeakWorks® vertical lifelines are all 5/8" (16mm) in diameter
- Minimum breaking strength 6,000 lbs. (27kN)
- All PeakWorks® lifelines have a back splice at the trailing end to prevent the rope grab from coming off the end of the lifeline
- Certified to CSA Z259.2.5-2012 and meets or exceeds ANSI Z359.15 standards
- End configuration - Anchor end: Carabiner, Trailing end: Back splice
PeakWorks® Premium Vertical Lifeline, Carabiner & Back Splice, 5/8" Rope, 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Weight Capacity | 310 |
| Extended Length | 598-7/16 in |
Product Details
| Type | Vertical Lifeline |
| Color | Green |
| Workers per System | 1 |
| Style | Rope |
| Material | Polymer Fiber |
| Package Quantity | 1 |
| Description | Vertical Lifeline with Carabiner & Back Splice |
| Manufacturers Part Number | V84013050 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | CSA Z259.2.5-2012, ANSI Z359.15 |