- 1 hp 12000 rpm Heavy Duty Right Angle Type 27 Extended 5" Wheel Grinder
- Non-Governed
- Lockoff Lever
- Adjustable Guard
- Comfort Grip
- Heavy Duty Angle Head
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Spindle Wrenches, Wheel Guard, Support Handle, Mounting Flange & Nut, Grinding Wheel
Sioux® Heavy Duty Right Angle Extended Wheel Grinder, 5" Dia., 12000 RPM, 1 HP,5/8" - 11 Thread
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$695.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-11/16 in |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| Horsepower | 1 HP |
| Color | Black/Red |
| Air Inlet Thread Size (NPT) | 3/8 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Extended Wheel Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | SWG10SX125 |
| Free Speed | 12000 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |