Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136040

MPN #: 345MAX

Ingersoll Rand® Type 27 Angle Grinder w/ Barrel Grip, 1/4" Air Inlet, 12000 RPM, 0.88 HP

Product Description
In keeping with the tradition of Ingersoll Rand Max tools, the Max series Angle Grinders deliver Max Power, Max Productivity, Max Comfort and improved reliability needed to tackle the toughest material removal jobs. Max Series Angle Grinders gives you Max performance for the daily grinding.

Features:
  • Max Power: The 5" wheel 345MAX grinder delivers maximum power, productivity, comfort, and reliability to tackle the toughest material removal jobs in metalworking, construction, and more.
  • Work Faster, Safer: The .88 HP air motor with 12,000 RPM delivers the power you need and the internal governor maximizes speed under the load, increasing the rate of material removal.
  • Built-in lubrication: Its built-in lubricating wick optimizes the life of the angle gear set by improving lubrication to the bevel and pinion gear set..
  • Lightweight Comfort: The enhanced grip design increases operator comfort for extended use, and its lightweight construction, weighing less than 3.5 lbs., delivers the best power-to-weight ratio in its class.
  • Material Compatibility: Cut, grind, or polish a variety of materials, including metal and concrete, with confidence thanks to the superior comfort and power.
  • Ergonomic auxiliary handle provides excellent maneuverability
  • Variable-speed lever allow precise delivery of power and speed.


PRICE
$385.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/8
Width7 in
Height5 in
Weight3 lbs
Collet Size5/8"
Hose Size Inside Diameter3/8"
Max Wheel Diameter5"

Product Details

RPM12000 rpm
CFM41 CFM
Horsepower0.88 HP
ColorBlack
Air Inlet Thread Size (NPT)1/4" in
Tool TypeAngle Grinder
Pressure90 psi
Max PSI90 psi
Made in the USANo
MaterialSteel
DescriptionType 27 Angle Grinder
Package Quantity1
Manufacturers Part Number345MAX
Free Speed12000 rpm
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr