- 1.6 hp 12000 rpm Right Angle Type 27 5" Wheel Grinder
- Lockoff Lever Throttle
- Side Exhaust
- Governed Speed
- CE Compliant
- 3/8" NPT Air Inlet Size
- 1/2" (13 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Spindle Wrenches, Wheel Guard, Support Handle, Mounting Flange & Nut
Sioux® 5" Angle Grinder, 1.6 HP, 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$719.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 4 lbs |
| Size | 5 in |
| Grinding Wheel Size | 5 |
| Spindle Thread | 5/8-11 in |
Product Details
| Type | Angle Grinder |
| Horsepower | 1.6 HP |
| Color | Red/Black |
| No Load Speed | 12000 rpm |
| Switch Type | Lock Lever |
| Use Wheels Above | 1200 RPM rpm |
| Description | Angle Grinder |
| Manufacturers Part Number | AG16D125 |
| Lock On | No |
| Brand | Sioux |