Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1107150

MPN #: DWE43144N

DeWalt® DWE43144N 6" High Performance Angle Grinder No-Lock-On Paddle Switch Corded 13 Amp

Product Description
DeWALT DWE43144N 6" High Performance Angle Grinder No-Lock-On Paddle Switch Corded 13 Amp

Features

  • 13.0 Amp / 2.3HP, 9,000 rpm DEWALT built G55 (AC) motor designed for faster material removal and higher overload protection
  • No Lock-On paddle switch prevents the user from locking the grinder on
  • Dual Clutch Protection™ prevents the gears from stripping and motor from burning up in a wheel pinch/stall increasing durability
  • Dust Ejection System™ provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
  • Quick-Change™ Wheel Release allows tool free wheel removal
  • Dual Abrasion Protection provides increased motor protection from damaging dust and debris ingestion
  • One-piece brush arm prevents brush hang-up due to dust ingestion
  • Complete Electronic Control™ provides multiple advanced technology features such as E-Clutch®, Power-Off®, and Power-Loss Reset®
  • E-Clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor
  • Power-Off® Advanced Overload Protection shuts the tool off before it reaches overload or burn-up
  • Power-Loss Reset® prevents accidental re-starts following a power disruption when the tool is left in the "on" position
  • Vibration-reducing side handle increases comfort for extended use applications
  • Low profile, jam-pot gear case provides precise gear alignment for a smoother, quieter transmission while allowing access to tight spaces
  • Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
  • Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
PRICE
$259.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tool Length16-7/8 in
Size6 in
Tool Weight8.9 lbs
Spindle Thread5/8-11 in

Product Details

TypeCorded
Use Wheels Above9,000 rpm
DescriptionAngle Grinder
Manufacturers Part NumberDWE43144N
Amperage13 A
Switch TypePaddle
Lock OnNo